Shop GENIUS TOOLS
Create Account
3/4in Dr. 41mm Impact Socket
- Mfr # 645241
- Zoro # G123583456
original price:Â $23.33 , new price: $21.00 , 9 percent off
new price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645241
- Zoro #
- G123583456
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 41mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645241 Impact Socket This 41mm, 6-point impact socket is built for high-torque fastening with a 3/4 inch drive. The 58mm (2.28 inch) overall length supports access while maintaining the compact strength expected from professional hand tools. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's engineered for strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide finish help deliver a tough exterior with a strong core for long-term service. Key Benefits 41mm 6-point design helps reduce rounding and improves fastener engagement. 3/4 inch drive interface supports high-torque impact tool applications. Chromium Molybdenum Alloy Steel construction provides strength and durability under load. Matte black oxide coating adds protection with a tough, wear-resistant exterior. Oil-quenched heat treatment balances hardened surface with strong inner core. Size is stamped for quick identification and long-term tool organization. SKU 645241 is designed and made for professional technicians who need consistent fit, dependable impact performance, and easy size recognition in busy tool storage. It's a practical choice for heavy use where durability, corrosion resistance, and standards compliance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.