Shop GENIUS TOOLS
Create Account
1/2in Dr. 31mm Cr-Mo Impact Socket
- Mfr # 444031
- Zoro # G623582973
original price:Â $13.16 , new price: $11.84 , 10 percent off
new price:Â
$
11.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444031
- Zoro #
- G623582973
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 31mm 1/2 Inch Drive Heavy-Duty CR-Mo Steel - 444031 Professional Impact Socket This 31mm, 1/2 inch drive impact socket is built for high-torque fastening and removal with impact tools. Manufactured from Chromium Molybdenum alloy steel and finished with a matte black oxide coating, it is designed for strength, durability, and corrosion resistance in demanding shop environments. With an overall length of 46mm (1.81 inches), it offers a compact profile for access in tighter spaces while maintaining the robust construction expected from professional hand tools. Key Benefits 31mm impact socket for 1/2 inch drive tools and high-torque applications. 46mm (1.81 inch) overall length supports access in compact work areas. Chromium Molybdenum alloy steel construction provides high strength and durability. Matte black oxide coating helps resist corrosion and wear over time. Oil-quenched heat treatment improves exterior toughness and core strength balance. Permanently stamped size markings enable fast identification and better tool organization. SKU 444031 is engineered for professional technicians who rely on consistent fit and long-term reliability. The CR-Mo steel body and heat-treated design help the socket withstand repeated impact use, while clear size stamping reduces downtime when selecting tools across a busy set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.