Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Cr-Mo Deep Impact Socket
- Mfr # 447817
- Zoro # G323580477
original price:Â $9.23 , new price: $8.31 , 9 percent off
new price:Â
$
8.31
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447817
- Zoro #
- G323580477
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 17mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447817, Deep Impact Socket This 17mm deep impact socket is built for professional fastening work where strength, fit, and repeatable performance matter. The 6-point design helps maintain a solid engagement on fasteners while supporting efficient torque transfer. Made from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. The socket is heat treated through oil quenching and finished with a matte black oxide coating to support a tough exterior and a strong inner core for long-term service. Key Benefits 17mm 6-point impact design helps reduce rounding and improve fastener grip. 1/2 inch drive size supports compatibility with common impact and ratchet tools. Deep 78mm (3.07 inches) length reaches recessed fasteners more easily. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment improves core strength for heavy-duty professional use. Matte black oxide coating provides a durable exterior for demanding shop conditions. Permanently stamped size markings simplify identification and tool organization in storage. With a focus on professional-grade durability, it's designed for technicians who rely on consistent fit, clear identification, and a construction suited to heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.