Shop GENIUS TOOLS
Create Account
1/2in Dr. 11/16in Swivel Impact Socket
- Mfr # 488022
- Zoro # G523583629
original price:Â $17.53 , new price: $15.78 , 9 percent off
new price:Â
$
15.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 488022
- Zoro #
- G523583629
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 11/16 Inch Semi-Deep Swivel 1/2 Inch Drive High-Torque Performance - 488022 Impact Socket This 1/2in drive 11/16in semi-deep swivel impact socket is built for fastener access where straight sockets won't align. The swivel head provides additional working angles for tight, obstructed, or hard-to-reach locations while maintaining a compact, semi-deep profile. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines corrosion resistance with a durable exterior. Heat treatment through oil quenching supports strong inner-core performance suited for repeated professional impact use. Key Benefits Swivel design delivers a full range of motion in confined spaces. 1/2in drive size fits common impact wrenches and ratchets. 11/16in semi-deep profile balances clearance and fastener engagement depth. 80mm (3.15in) overall length supports access without excessive extension. Chromium-vanadium steel alloy provides high strength and long-term durability. Oil-quenched heat treatment helps maintain toughness for lifetime professional use. Stamped size markings enable quick, permanent identification in tool storage. SKU: 488022. Designed to meet or exceed ANSI standards, this swivel impact socket is a dependable choice for technicians who need alignment flexibility without compromising strength.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.