Shop GENIUS TOOLS
Create Account
3/8in Dr. 19/32in Impact Socket
- Mfr # 393019
- Zoro # G523580833
product price:Â
$
2.42
/ea
Sold in multiples of 3 for
$7.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393019
- Zoro #
- G523580833
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19/32 Inch 3/8 Inch Drive Heavy Duty Chrome Molybdenum Steel - 393019 Impact Socket SKU: 393019. This 3/8in drive 19/32in impact socket is built for high-torque fastening and removal work where durability and consistent fit matter. Its 30mm (1.18in) overall length supports access in tighter spaces while maintaining a compact, stable profile. Manufactured from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed to resist corrosion and stand up to repeated professional use. Permanent size stamping improves organization and reduces time spent searching for the correct socket. Key Benefits 3/8in drive, 19/32in impact socket suited for high-torque applications. 30mm (1.18in) overall length balances access, control, and durability. Chromium-vanadium steel alloy provides strength with anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface in demanding environments. Permanently stamped size markings make identification fast and toolboxes organized. Designed for professional technicians, this impact socket focuses on the details that matter on the job: dependable strength, clear identification, and a finish made to handle heavy use. The combination of heat treatment, protective coating, and standards compliance supports long-term reliability without unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.