Shop GENIUS TOOLS
Create Account
1/2in Dr. 5/8in Cr-Mo Thin wall Impact Socket
- Mfr # 463820
- Zoro # G423580940
original price:Â $5.62 , new price: $5.06 , 9 percent off
new price:Â
$
5.06
/ea
Sold in multiples of 2 for
$10.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463820
- Zoro #
- G423580940
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 5/8 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463820 Impact Socket This thin wall impact socket is built for professional technicians who need strength, consistency, and easy identification in daily service work. The 1/2in drive and 5/8in socket size support common fastening tasks, while the compact 38mm (1.5in) overall length helps when clearance is limited. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide coating contribute to a tough exterior and durable inner core for long-term reliability. Key Benefits 1/2in drive, 5/8in size supports a wide range of impact applications. Thin wall profile helps access fasteners in tighter, restricted spaces. Chromium Molybdenum Alloy Steel provides high strength and durability. Anti-corrosive material properties help resist wear in demanding shop conditions. Oil-quenched heat treatment improves core strength for long-term professional use. Matte black oxide coating adds a tough exterior and lasting protection. Permanently stamped size markings make identification fast and reliable. SKU: 463820. Designed for heavy, repeated use, it prioritizes durability, clear markings, and a compact form factor suited to professional hand tool setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.