1/2in Dr. 17mm Deep Impact Swivel Socket
- Mfr # 480017MD
- Zoro # G923583670
original price:Â $24.60 , new price: $22.14 , 10 percent off
new price:Â
$
22.14
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480017MD
- Zoro #
- G923583670
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480017MD Impact Socket This 1/2in drive 17mm deep swivel impact socket is built for fastening work where access and alignment are limited. The swivel design provides a full range of motion, helping you work around obstacles while maintaining strong engagement on the fastener. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines high strength with anti-corrosive protection. Heat treatment through oil quenching reinforces the exterior durability and inner core strength for long-term professional use. Key Benefits Deep 17mm swivel impact socket reaches recessed fasteners and tight clearances. 1/2 inch drive design supports heavy-duty impact tool applications. 97mm overall length balances reach and control in confined areas. Chromium-vanadium steel alloy delivers high strength and anti-corrosive performance. Oil-quenched heat treatment improves durability with a tough exterior and strong core. Matte black oxide coating helps resist wear and corrosion in shop environments. Size is permanently stamped for fast, accurate identification during tool organization. Designed for professional technicians, it offers dependable performance and consistent fit for demanding service work where flexibility, durability, and clear size marking matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.