1/2in Dr. 18mm (12 pt.) Thin Wall Deep Impact Socket
- Mfr # 448518
- Zoro # G423581022
product price:Â
$
12.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 448518
- Zoro #
- G423581022
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 18mm Deep Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 448518 Impact Socket This 18mm deep thin wall impact socket is built for 1/2in drive impact applications where clearance is limited and fastener access is tight. The 12-point design supports a secure engagement, while the deep length helps reach recessed fasteners without changing tool setup. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for strength and durability. Heat treatment via oil quenching and a matte black oxide coating contribute to a tough exterior and strong core, with size markings stamped for permanent identification. Key Benefits Thin wall profile improves access in tight clearances and crowded assemblies. 18mm, 12-point opening delivers a snug fit and efficient torque transfer. 1/2in drive size pairs with impact tools for professional service work. Deep 85mm (3.35in) length reaches recessed fasteners more easily. CR-Mo alloy steel construction provides high strength and anti-corrosion properties. Oil-quenched heat treatment builds a durable exterior and strong inner core. Matte black oxide finish and stamped size markings support fast identification. SKU: 448518.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.