Shop GENIUS TOOLS
Create Account
3/4in Dr. 25mm Deep Impact Socket
- Mfr # 649525
- Zoro # G123580110
product price:Â
$
20.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649525
- Zoro #
- G123580110
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25mm Deep 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649525 Impact Socket This 3/4in drive 25mm deep impact socket is built for high-torque fastening where strength, fit, and longevity matter. The deep profile helps reach recessed fasteners, while clear size markings support faster tool selection in busy professional workflows. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching and a matte black oxide finish combine to deliver a tough exterior with strong inner-core performance for long service life. Key Benefits 3/4in drive deep impact socket built to handle high torque applications. 25mm size with 90mm overall length for access to deep fasteners. Chromium Molybdenum Alloy Steel delivers strength, durability, and anti-corrosive properties. Heat treated through oil quenching for improved toughness and core strength. Matte black oxide coating adds exterior durability for demanding shop environments. Size is permanently stamped for quick identification and easier tool organization. Meets or exceeds ANSI standards for consistent quality and professional use. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.