Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Wheel Torque Socket, 55 ft.lb.
- Mfr # 417M055
- Zoro # G423582456
original price:Â $30.61 , new price: $27.55 , 10 percent off
new price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 417M055
- Zoro #
- G423582456
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 17mm 1/2 Inch Drive, 55 ft-lbs (75Nm) Precision Calibrated - 417M055 Torque Socket This 17mm torque socket is rated to 55 ft-lbs (75Nm) and built for consistent torque application with impact tools. With a 1/2in drive and a 206mm (8.11in) overall length, it fits common setups while providing the reach needed for controlled fastening. Made from Chromium-vanadium steel alloy, it delivers high strength and durability with anti-corrosive properties. Permanently stamped size markings support fast identification and cleaner tool organization in professional environments. Key Benefits 17mm torque socket rated to 55 ft-lbs (75Nm) for controlled fastening. 1/2in drive size integrates easily with common impact tool setups. 206mm (8.11in) length supports access and consistent torque delivery. Chromium-vanadium steel alloy offers strength, durability, and anti-corrosive protection. Stamped size markings provide permanent identification for faster tool selection. Designed for quick torqueing of fasteners and lug nuts with impact tools. Tested for high accuracy with 4% error or less under stated rating. SKU: 417M055.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.