Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Hex Wheel Torque Socket, 140ft.lb.
- Mfr # 430S140D
- Zoro # G623583727
original price:Â $36.74 , new price: $33.07 , 9 percent off
new price:Â
$
33.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 430S140D
- Zoro #
- G623583727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Socket 15/16 Inch Size 1/2 Inch Drive 140 ft.lbs. (190Nm) High Precision - 430S140D torque socket This 15/16in torque socket is rated to 140 ft/lbs (190Nm) and built for controlled torque application with a 1/2in drive. It's designed for use with torque extensions or sticks to help deliver consistent output when torquing fasteners and lug nuts with impact tools. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it's built for long service life in professional environments. The 220mm (8.66in) overall length supports reach and access while maintaining compatibility with common 1/2in drive setups. Key Benefits 15/16in torque socket rated to 140 ft/lbs (190Nm) for controlled output. 1/2in drive size fits common torque extensions, sticks, and compatible tools. 220mm (8.66in) overall length helps reach fasteners in harder-to-access areas. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Permanently stamped size markings improve organization and reduce time searching. Tested accuracy with torque extensions or sticks: error of 4% or less. SKU 430S140D is built for professional technicians who need repeatable torque control without sacrificing durability. With clear size identification, corrosion resistance, and ANSI-aligned performance expectations, it supports consistent results when used with torque extensions or sticks for torquing fasteners and lug nuts.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.