Shop GENIUS TOOLS
Create Account
3/4in Dr. Torque Extension Bar, 250 ft.Ib./340 Nm
- Mfr # 687250
- Zoro # G323581351
product price:Â
$
86.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 687250
- Zoro #
- G323581351
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 250 ft.lbs (340Nm) 3/4 Inch Drive Heavy Duty Torque Stick - 687250 - Torque Extension Bar This 3/4 inch drive torque extension (torque stick) is rated to 250 ft/lbs (340Nm) for controlled fastening with impact tools. It is designed to help deliver consistent torque on lug nuts and other fasteners where repeatable results matter. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's suited to demanding shop conditions. The 180mm (7.09 inch) overall length balances reach and maneuverability while keeping the tool compact and easy to handle. Key Benefits Rated to 250 ft/lbs (340Nm) for heavy-duty torque control work. 3/4 inch drive size fits common professional impact tools and accessories. 180mm (7.09 inch) length supports access while staying compact in use. Chromium-vanadium steel alloy construction for strength, durability, and corrosion resistance. Tested accuracy with an error of 4% or less for consistent results. Permanently stamped size markings for quick identification and better tool organization. Meets or exceeds American National Standards Institute (ANSI) standards. Designed and made for professional technicians, this heavy duty torque stick supports fast, repeatable torque application while maintaining high accuracy and easy identification in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.