Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Swivel Impact Socket
- Mfr # 480017M
- Zoro # G823584210
original price:Â $18.95 , new price: $17.06 , 9 percent off
new price:Â
$
17.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480017M
- Zoro #
- G823584210
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Swivel Impact Socket 17mm 1/2 Inch Drive Heavy Duty Chrome Molybdenum - 480017M Impact Socket This 1/2in drive 17mm swivel impact socket is built for fasteners that can't be approached straight-on. The swivel design helps maintain contact in tight, hard-to-reach areas while keeping the socket aligned through a full range of motion. Manufactured for professional technicians, it features permanent size stamping for quick identification and a durable exterior finish designed for long service life under heavy use. Key Benefits Swivel head provides flexibility for tight, hard-to-reach fastener access. 1/2in drive and 17mm size fit common impact-tool fastening tasks. 66mm (2.6in) overall length balances reach with maneuverability in confined spaces. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating helps protect against wear and corrosion over time. Sizes are permanently stamped for quick, reliable identification in tool storage. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU 480017M is designed to hold up to repeated impact use while staying easy to identify and dependable on the job. The combination of swivel movement, controlled length, and heat-treated construction makes it a practical choice for technicians who need access, durability, and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.