Shop GENIUS TOOLS
Create Account
1/2in Dr. 9mm Cr-Mo Deep Impact Socket
- Mfr # 447809
- Zoro # G523581564
original price:Â $7.65 , new price: $6.89 , 9 percent off
new price:Â
$
6.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447809
- Zoro #
- G523581564
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 447809 Impact Socket This 9mm deep impact socket is built for 1/2in drive applications where strength, consistent fit, and long service life matter. The 6-point profile helps keep contact on fastener flats to reduce rounding, while the deep length supports reach on recessed fasteners. Made from Chromium Molybdenum Alloy Steel, it is engineered for high strength and durability, with anti-corrosive properties to handle demanding shop conditions. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong inner core. Key Benefits 9mm 6-point impact design improves grip and reduces fastener rounding. 1/2in drive size fits common impact wrenches and heavy-duty ratchets. Deep 78mm (3.07in) length reaches recessed fasteners more easily. Chromium Molybdenum alloy steel delivers high strength for impact loads. Matte black oxide coating helps resist corrosion in harsh working environments. Oil-quenched heat treatment provides durable exterior with strong inner core. Permanently stamped size markings support quick identification and tool organization. SKU: 447809. It is designed for professional technicians and built to perform over a lifetime of heavy use in demanding tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.