Shop GENIUS TOOLS
Create Account
1/2in Dr. 7/16in Swivel Impact Socket
- Mfr # 488014
- Zoro # G323582259
original price:Â $17.53 , new price: $15.78 , 9 percent off
new price:Â
$
15.78
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 488014
- Zoro #
- G323582259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 488014 Impact Socket SKU: 488014. This 1/2 inch drive, 7/16 inch semi-deep swivel impact socket is built for consistent torque transfer while giving added angle access in tight spaces. The swivel design provides a full range of motion for hard-to-reach fasteners without sacrificing fit. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines strength with anti-corrosive protection. Heat treatment through oil quenching supports a tough exterior and durable core for long-term shop use. Key Benefits Swivel head delivers full range of motion in tight, obstructed areas. 1/2 inch drive and 7/16 inch size for secure impact tool compatibility. Semi-deep 80mm (3.15 inch) length balances reach and control. Chromium-vanadium steel alloy improves strength, durability, and corrosion resistance. Oil-quenched heat treatment supports tough exterior and strong inner core. Matte black oxide finish helps protect against wear and surface corrosion. Permanently stamped size markings speed identification and tool organization. Meets or exceeds ANSI standards and is designed for professional technicians working under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.