Shop GENIUS TOOLS
Create Account
1/2in Dr. 16mm Thin Wall Deep Impact Socket
- Mfr # 445216
- Zoro # G023584263
original price:Â $9.68 , new price: $8.71 , 10 percent off
new price:Â
$
8.71
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445216
- Zoro #
- G023584263
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 16mm Semi-Deep Thin Wall 1/2 Inch Drive CR-Mo Steel - 445216 Impact Socket This 16mm semi-deep thin wall impact socket is built for 1/2 inch drive impact work where clearance is limited. The 6-point profile supports fastener engagement while helping reduce rounding under load, making it a practical choice for professional technicians who need consistent fit and durability. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength and long service life. A matte black oxide coating and heat treatment through oil quenching provide a tough exterior with strong core performance, and the size marking is stamped for quick identification during tool setup and organization. Key Benefits Thin wall design helps reach fasteners in tighter clearances more easily. Semi-deep 52mm length balances added reach with impact-ready strength. 6-point opening supports secure engagement for demanding impact applications. CR-Mo alloy steel construction delivers high strength and durability over time. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating adds corrosion resistance for harsh shop environments. Stamped size markings support fast identification and better tool organization. Its thin wall, semi-deep design and professional-grade materials make it a dependable addition to an impact socket lineup for frequent, heavy-use service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.