Shop GENIUS TOOLS
Create Account
1/2in Dr. 18mm Deep Impact Socket
- Mfr # 417818
- Zoro # G623580924
original price:Â $6.26 , new price: $5.63 , 10 percent off
new price:Â
$
5.63
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417818
- Zoro #
- G623580924
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 18mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417818 Impact Socket This 18mm deep impact socket is built for high-torque fastening and removal with a 1/2in drive. The 6-point design helps maintain a solid engagement on fasteners, and the deep profile provides added reach for recessed hardware. For long-term durability, it is made from Chromium-vanadium Steel Alloy and finished with a matte black oxide coating. The socket is heat treated through oil quenching to create a tough exterior and a strong inner core for repeated professional use. Key Benefits 18mm 6-point impact socket design supports secure engagement under high torque. 1/2in drive size pairs with common impact wrenches and ratchets. Deep length of 78mm reaches fasteners set below surface level. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive performance. Oil-quenched heat treatment improves core strength for long service life. Matte black oxide coating adds exterior toughness and helps resist wear. Permanently stamped size markings speed identification and improve tool organization. SKU: 417818. This socket is designed for professional technicians who need consistent performance and easy identification in busy tool sets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.