Shop GENIUS TOOLS
Create Account
1/2in Dr. 3/4in Cr-Mo Deep Impact Socket
- Mfr # 467824
- Zoro # G623583031
original price:Â $10.13 , new price: $9.12 , 9 percent off
new price:Â
$
9.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467824
- Zoro #
- G623583031
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 3/4 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467824 Deep Impact Socket This 3/4in deep impact socket is built for 1/2in drive impact applications where reach, strength, and consistent fastener engagement matter. The 6-point profile helps maintain a secure fit on fasteners while working under load. Made from Chromium Molybdenum alloy steel, it is designed for high strength and durability with anti-corrosive properties. A matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong core for long-term professional use. Key Benefits 3/4in deep 6-point impact design helps reduce fastener corner rounding. 1/2in drive size fits common impact tools and professional ratchets. 78mm (3.07in) overall length provides added reach in recessed areas. Chrome molybdenum alloy steel supports high strength and durability. Oil-quenched heat treatment improves core strength for heavy-duty service. Matte black oxide coating adds a tough exterior and corrosion resistance. Stamped size markings allow quick, permanent identification in tool storage. Designed for professional technicians, it is made to perform over a lifetime of heavy use while staying easy to identify and organize in a busy shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.