Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Impact Socket
- Mfr # 393012
- Zoro # G823579032
product price:Â
$
1.84
/ea
Sold in multiples of 4 for
$7.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393012
- Zoro #
- G823579032
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Size 3/8 Inch Drive High-Strength Durable Design - 393012 Impact Socket This 3/8in drive, 3/8in 6-point impact socket is built for consistent torque transfer and a secure fastener fit. Its compact 28mm (1.1in) overall length supports work in tight spaces while keeping strength and durability at the forefront. Manufactured from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines anti-corrosive protection with a tough exterior. Permanent size stamping helps keep sockets organized and easy to identify during daily use. Key Benefits 3/8in drive 6-point design helps reduce rounding and improves engagement. 28mm (1.1in) overall length fits compact areas without sacrificing durability. Chromium-vanadium steel alloy delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide finish adds protection for demanding professional environments. Permanently stamped size markings simplify identification and tool organization. SKU 393012 is designed and made for professional technicians and heavy, repetitive use. The combination of heat-treated construction, corrosion-resistant finish, and clear size identification supports dependable performance across shop and garage tasks where impact-rated sockets are required.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.