Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in Cr-Mo Impact Socket
- Mfr # 464019
- Zoro # G223584223
original price:Â $6.47 , new price: $5.82 , 10 percent off
new price:Â
$
5.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 464019
- Zoro #
- G223584223
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19/32 Inch, 1/2 Inch Drive, CR-Mo Steel, Heavy Duty Performance - 464019 Impact Socket This 19/32in 6-point impact socket is built for consistent torque transfer and dependable fitment on fasteners. The 1/2in drive size and compact 38mm (1.5in) overall length make it easy to handle in demanding service environments. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. A heat-treated, oil-quenched process and matte black oxide coating contribute to a tough exterior and strong inner core for long-term professional use. Key Benefits 19/32in 6-point design helps reduce rounding and improves fastener engagement. 1/2in drive with 38mm length suits tight spaces and daily impact work. Chromium Molybdenum alloy steel delivers high strength and long wear life. Matte black oxide finish supports corrosion resistance and jobsite-ready durability. Heat treated through oil quenching for tough exterior and strong inner core. Stamped size markings provide permanent, quick identification in tool storage. SKU 464019 is designed and made for professional technicians who need reliable performance under heavy use. With durable CR-Mo construction, clear stamped markings, and an ANSI-aligned build, it supports organized tool management and repeatable results in demanding impact applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.