Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/8in Impact Socket
- Mfr # 292512
- Zoro # G323582426
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292512
- Zoro #
- G323582426
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 3/8 Inch Size 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 292512 Impact Socket This 6-point impact socket is built for controlled torque transfer and fastener security in impact-rated work. The compact 25mm (0.98 inch) overall length helps access tight areas while maintaining a stable fit on the fastener. Designed for professional technicians and serious tool users, it combines heat treatment and a matte black oxide finish for long-term durability. Permanent size stamping supports quick identification when organizing sockets or working from a tray. Key Benefits 3/8 inch 6-point impact socket profile helps reduce fastener rounding. 1/4 inch drive size fits common impact drivers and ratchets. 25mm (0.98 inch) length supports access in tight working clearances. Chromium-vanadium steel alloy construction provides strength and anti-corrosive performance. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds durability for repeated professional use. Stamped size markings stay readable for faster selection and organization. The 6-point design and durable finish support consistent performance while helping keep your set organized and easy to identify.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.