Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 3/8in Cr-Mo Thin wall Impact Socket
- Mfr # 463844
- Zoro # G423581992
product price:Â
$
16.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463844
- Zoro #
- G423581992
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 3/8 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum Durable Construction - 463844 Impact Socket This 1/2in drive, 1 3/8in thin wall impact socket is built for professional hand tool performance where clearance is limited. The thin wall profile helps reach fasteners in tighter access points while maintaining the strength expected from an impact-rated socket. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed to stand up to repeated impact use and resist corrosion. The size is permanently stamped for quick identification in a busy tool setup. Key Benefits 1/2in drive impact socket with thin wall profile for tighter access. 1 3/8in socket size suited for heavy-duty fastening and removal tasks. 48mm overall length supports compact reach without sacrificing durability. Chromium Molybdenum Alloy Steel construction provides high strength and long service life. Heat treated through oil quenching for a tough exterior and strong core. Matte black oxide coating adds anti-corrosive protection in demanding environments. Size is stamped for permanent, easy identification and faster tool organization. SKU: 463844. Designed for professional technicians who rely on consistent fit, durable materials, and impact-ready construction for daily heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.