Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/2in Impact Socket
- Mfr # 292516
- Zoro # G523582165
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292516
- Zoro #
- G523582165
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1/2 Inch Size 1/4 Inch Drive Heavy-Duty Durable Design - 292516 Impact Socket This 6-point impact socket is built for dependable engagement on 1/2in fasteners while using a 1/4in drive. Its compact 25mm (0.98in) overall length helps maintain control and access where space is limited, without sacrificing the strength expected from an impact-rated socket. Constructed from Chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines high strength with anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and a strong inner core intended for long-term professional service. Size markings are stamped for quick, permanent identification. Key Benefits 6-point impact design delivers secure fastener grip under high torque. 1/4in drive with 25mm length supports compact access and control. Chromium-vanadium steel alloy provides high strength and long-lasting durability. Matte black oxide finish adds anti-corrosive protection and wear resistance. Oil-quenched heat treatment reinforces exterior toughness and inner core strength. Permanently stamped size marking enables fast identification and better organization. Meets or exceeds ANSI standards for consistent, professional-grade performance. SKU 292516 is designed and manufactured for professional technicians who rely on repeatable results and durable tooling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.