Shop GENIUS TOOLS
Create Account
3/4in Dr. 2 5/16in Impact Socket
- Mfr # 665274
- Zoro # G923583588
original price:Â $80.36 , new price: $72.32 , 10 percent off
new price:Â
$
72.32
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 665274
- Zoro #
- G923583588
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 2 5/16 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Heavy-Duty - 665274 Impact Socket This 3/4in drive 2 5/16in impact socket is built for demanding fastening and removal work where strength and consistent fit matter. With a 73mm (2.87in) overall length, it offers a compact profile while maintaining practical reach and control. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support long-term professional use and help the socket hold up under repeated impact applications. Key Benefits 3/4in drive impact socket sized 2 5/16in for heavy-duty service. 73mm (2.87in) overall length balances access, stability, and tool control. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive properties help protect the socket in harsh shop environments. Oil-quenched heat treatment improves exterior toughness and inner core strength. Matte black oxide coating adds durability and a professional, low-glare finish. Permanently stamped size markings support fast identification and better tool organization. Built to meet or exceed ANSI standards, this impact socket is designed for professional technicians who rely on tools that perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.