Shop GENIUS TOOLS
Create Account
1/2in Dr. 1/2in Deep Impact Socket
- Mfr # 497816
- Zoro # G823582056
product price:Â
$
4.98
/ea
Sold in multiples of 2 for
$9.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 497816
- Zoro #
- G823582056
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/2 Inch Size 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 497816 Impact Socket Built for high-torque fastening, this deep 6-point impact socket is designed for dependable engagement on 1/2in fasteners. The deep profile helps reach recessed hardware while keeping control on impact-rated applications. The socket is made from Chromium-vanadium Steel Alloy for strength and durability, and it features anti-corrosive properties for long service life. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior and a strong inner core for professional, repeat-use environments. Key Benefits 6-point impact design helps maintain grip and reduces fastener rounding risk. 1/2in drive size fits common impact wrenches and professional ratchet setups. Deep socket length (78mm / 3.07in) improves access to recessed fasteners. Chromium-vanadium steel alloy construction supports high strength and durability under load. Matte black oxide coating provides a tough exterior with anti-corrosive performance. Size is permanently stamped for quick identification and better tool organization. SKU 497816 is engineered for professional technicians who need consistent performance over a lifetime of heavy use. With clear size markings, impact-ready construction, and a deep reach profile, it supports efficient workflow and reliable results on demanding fastening tasks where durability and fit matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.