1/2in Dr. 19/32in Impact Socket
- Mfr # 493819
- Zoro # G223581727
product price:Â
$
3.12
/ea
Sold in multiples of 2 for
$6.24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 493819
- Zoro #
- G223581727
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19/32 Inch 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 493819 Impact Socket This 19/32 inch, 6-point impact socket is built for dependable fit and torque transfer on fasteners. The 1/2 inch drive size and 38mm (1.5 inch) overall length keep it compact while remaining practical for routine impact-socket tasks. Manufactured with a heat-treated construction and finished in a matte black oxide coating, it's designed to handle repeated use while maintaining strength at the core. Size markings are stamped for quick identification and consistent tool organization in drawers, carts, or kits. Key Benefits 6-point 19/32 inch profile helps reduce fastener rounding under load. 1/2 inch drive size fits common impact tools and professional setups. 38mm (1.5 inch) overall length suits tight access and controlled clearance. Heat treated through oil quenching for a durable exterior and strong core. Matte black oxide coating supports a tough finish for heavy-duty use. Stamped size markings provide permanent, easy identification for faster selection. Meets or exceeds American National Standards Institute requirements for performance expectations. SKU: 493819. It's a straightforward choice for maintaining a complete impact-socket set with clearly marked sizing and a construction built for long service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.