Shop GENIUS TOOLS
Create Account
1/2in Dr. 21mm Swivel Deep Impact Socket
- Mfr # 480021MD
- Zoro # G523584343
product price:Â
$
26.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 480021MD
- Zoro #
- G523584343
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 21mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480021MD Professional Impact Socket This 21mm deep swivel impact socket is built for 1/2 inch drive impact applications where access and articulation matter. The swivel design helps maintain engagement in tight, hard-to-reach areas, while the deep profile supports work on longer fasteners and recessed hardware. Manufactured from chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines durability with corrosion resistance. Heat treatment through oil quenching supports a tough exterior and strong inner core for long-term professional service. SKU: 480021MD. Key Benefits 1/2 inch drive, 21mm deep swivel impact socket for angled access. 97mm overall length provides reach without sacrificing control in use. Chromium-vanadium steel alloy construction supports strength, durability, and corrosion resistance. Oil-quenched heat treatment enhances exterior toughness and inner core strength. Matte black oxide coating helps protect the socket under heavy-duty conditions. Stamped size markings enable fast identification and consistent tool organization. Designed for professional technicians and demanding environments, this socket delivers a full range of motion while maintaining impact-ready strength. The stamped sizing supports quick selection on the job, and the durable construction is intended to stand up to repeated heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.