Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 9/16ft Cr-Mo Deep Impact Socket
- Mfr # 467850
- Zoro # G123583777
original price:Â $26.05 , new price: $23.45 , 9 percent off
new price:Â
$
23.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467850
- Zoro #
- G123583777
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 9/16 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467850 Deep Impact Socket This deep impact socket is built for 1/2in drive impact applications where a secure, non-slip fit matters. The 1 9/16in 6-point profile helps reduce fastener rounding while supporting strong torque transfer in demanding service work. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching plus a matte black oxide coating supports a tough exterior with a strong inner core for long-term professional use. Key Benefits 1 9/16in 6-point impact design helps reduce rounding and slippage. 1/2in drive size fits common impact tools and professional setups. 78mm (3.07in) overall length reaches deeper fasteners with control. Chrome molybdenum alloy steel delivers strength and long wear life. Matte black oxide coating supports corrosion resistance and durability. Oil-quenched heat treatment balances a tough shell and strong core. Stamped size markings provide permanent, fast identification in storage. SKU: 467850. A practical choice for technicians who need a deep, 6-point impact socket designed to handle heavy use while staying easy to identify and organize.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.