Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Swivel Impact Socket
- Mfr # 487917M
- Zoro # G123581476
product price:Â
$
19.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487917M
- Zoro #
- G123581476
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 17mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487917M Swivel Impact Socket This 1/2in drive 17mm semi-deep swivel impact socket is built for professional service work where fasteners sit at challenging angles. The swivel design supports a full range of motion for access in tight, hard-to-reach areas while maintaining impact-rated durability. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it combines high strength with anti-corrosive protection. An 80mm (3.15in) overall length helps balance reach and control, and the permanently stamped size improves visibility and organization on the job. Key Benefits Swivel head provides flexibility and a full range of motion in tight spaces. Semi-deep 80mm (3.15in) length balances reach, access, and control. Chromium-vanadium steel alloy delivers high strength and long-term durability. Matte black oxide finish helps resist corrosion and jobsite wear. Oil-quenched heat treatment creates a tough exterior and strong inner core. Permanently stamped size markings support quick identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.