Shop GENIUS TOOLS
Create Account
1/2in Dr. 19mm Swivel Impact Socket
- Mfr # 487919M
- Zoro # G723580473
product price:Â
$
21.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 487919M
- Zoro #
- G723580473
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 19mm Semi-Deep Swivel 1/2 Inch Drive Heavy-Duty - 487919M Swivel Impact Socket Built for impact-rated fastening work, this 19mm semi-deep swivel impact socket combines reach and jointed access for tight, obstructed areas. The swivel head helps align with fasteners at varied angles, while the 1/2in drive format fits common impact wrenches and ratchets used in professional service environments. Manufactured from chromium-vanadium steel alloy, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with strong inner core characteristics, helping the socket hold up under repeated impact cycles. Key Benefits Swivel design provides a full range of motion in tight access areas. Semi-deep 80mm length balances reach while staying manageable in confined spaces. Chromium-vanadium steel alloy supports strength, durability, and anti-corrosive protection. Heat-treated via oil quenching for a durable exterior and strong inner core. Matte black oxide coating helps resist wear and maintains a professional finish. Permanently stamped size markings enable quick identification and better tool organization. SKU 487919M is engineered for professional technicians who need consistent performance from an impact swivel socket. With clear size identification, durable construction, and compliance with ANSI standards, it supports reliable work on stubborn fasteners while offering the articulation needed for hard-to-reach locations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.