Shop GENIUS TOOLS
Create Account
1/2in Dr. 24mm Thin Wall Deep Impact Socket
- Mfr # 445224
- Zoro # G523580123
original price:Â $13.40 , new price: $12.06 , 10 percent off
new price:Â
$
12.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 445224
- Zoro #
- G523580123
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 24mm Semi-Deep Thin Wall 1/2 Inch Drive Chrome Molybdenum (CR-Mo) - 445224 Impact Socket This 24mm, 6-point thin wall impact socket is built for 1/2in drive impact applications where clearance is limited. The semi-deep profile and 52mm overall length help balance reach and access without sacrificing strength. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it's designed for high strength, durability, and anti-corrosive performance. A matte black oxide finish and oil-quenched heat treatment support long service life in professional environments. Key Benefits Thin wall 24mm 6-point design fits tighter clearances without compromising strength. 1/2in drive size pairs with impact tools for demanding fastening work. Semi-deep 52mm length improves access while maintaining stable engagement. CR-Mo alloy steel construction delivers high strength and long-term durability. Oil-quenched heat treatment provides tough exterior and strong inner core. Matte black oxide coating helps resist corrosion and jobsite wear. Permanently stamped size markings support faster identification and organization. SKU: 445224. Built for professional technicians, this thin wall impact socket is engineered for repeated heavy use with dependable fit and consistent performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.