Shop GENIUS TOOLS
Create Account
3/4in Dr. 59mm Deep Impact Socket
- Mfr # 649559
- Zoro # G623579560
product price:Â
$
93.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649559
- Zoro #
- G623579560
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 59mm 3/4 Inch Drive Chrome Molybdenum Heavy Duty - 649559 Deep Impact Socket This 3/4in drive 59mm deep impact socket is built for high-torque fastening where strength and consistent fit matter. The deep profile provides added reach, while the 100mm (3.94in) overall length helps access fasteners that sit farther down on studs or in recessed locations. Constructed from Chromium Molybdenum Alloy Steel, it delivers the durability expected in professional hand tools. A matte black oxide coating supports corrosion resistance, and the socket is heat treated through oil quenching to balance a tough exterior with a strong inner core. Key Benefits 3/4in drive deep impact design for demanding, high-torque fastening work. 59mm size with 100mm overall length for improved access and reach. Chromium Molybdenum alloy steel construction for strength and long service life. Oil-quenched heat treatment supports a durable exterior and resilient core strength. Matte black oxide coating helps resist corrosion in shop and field conditions. Permanently stamped size markings for quick identification and better tool organization. Meets or exceeds ANSI standards for quality and performance expectations. It combines clear size identification, durable materials, and impact-ready construction in a deep profile suited to repetitive, high-torque work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.