Shop GENIUS TOOLS
Create Account
3/4in Dr. 42mm Deep Impact Socket
- Mfr # 649542
- Zoro # G523583780
original price:Â $45.29 , new price: $40.76 , 10 percent off
new price:Â
$
40.76
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649542
- Zoro #
- G523583780
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 42mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649542 Deep Impact Socket SKU: 649542. This 3/4in drive 42mm deep impact socket is built for high-torque fastening and removal where extra reach is needed. The 90mm (3.54in) overall length helps access deep-seated fasteners while maintaining a secure fit on the drive. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance in demanding shop conditions. Heat treatment through oil quenching and a matte black oxide coating support long service life and consistent performance. Key Benefits 3/4in drive 42mm deep impact socket built for high-torque applications. 90mm (3.54in) overall length reaches fasteners located deeper in assemblies. Chromium Molybdenum alloy steel construction supports strength and long-term durability. Matte black oxide coating helps resist wear while improving corrosion resistance. Oil-quenched heat treatment delivers a tough exterior and strong inner core. Permanently stamped size markings speed identification and improve tool organization. Meets or exceeds ANSI standards for quality and performance consistency. Designed and made for professional technicians, this socket is built for a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.