Shop GENIUS TOOLS
Create Account
3/4in Dr. Torque Extension Bar, 175 ft.Ib./240 Nm
- Mfr # 687175
- Zoro # G623579959
original price:Â $86.75 , new price: $78.08 , 9 percent off
new price:Â
$
78.08
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 687175
- Zoro #
- G623579959
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Torque Extension Bar 175 ft.lbs (240Nm) 3/4 Inch Drive Heavy Duty Torque Stick - 687175 Torque Extension Bar This 3/4in drive torque extension (torque stick) is rated to 175 ft.lbs (240Nm) for controlled torque output when using impact tools. Built for professional technicians, it helps reduce over-torquing risk on lug nuts and other fasteners by providing a consistent torque limit. Manufactured from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for daily shop use and long-term durability. The 180mm (7.09in) length offers a practical balance of access and control, and the size marking is stamped for quick identification. Key Benefits Rated to 175 ft/lbs (240Nm) torque for consistent fastening results. 3/4in drive fits compatible sockets and works with common impact tools. 180mm (7.09in) overall length for reach while staying easy to handle. Chromium-vanadium steel alloy provides high strength and anti-corrosive performance. Tested accuracy with 4% or less error for dependable torque limiting. Permanently stamped size marking improves organization and tool selection speed. SKU: 687175. Use this torque extension bar when you need repeatable torque control with a 3/4in drive setup. Its heavy-duty construction, clear identification, and verified accuracy make it a reliable choice for frequent service work where consistent tightening matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.