Shop GENIUS TOOLS
Create Account
1/2in Dr. 1in Cr-Mo Thin wall Impact Socket
- Mfr # 463832
- Zoro # G923581034
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463832
- Zoro #
- G923581034
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 Inch Thin Wall 1/2 Inch Drive Chrome Molybdenum CR-Mo Durable Heavy Duty - 463832 Impact Socket This 1/2in drive, 1in thin wall impact socket is built for high-torque fastening where clearance is limited. The thin wall profile helps reach tight spots while maintaining the strength needed for impact-rated work. Made from Chromium Molybdenum (CR-Mo) alloy steel, it is designed for durability and anti-corrosive performance. A matte black oxide finish and oil-quenched heat treatment support a tough exterior with a strong inner core for long-term professional use. Key Benefits 1/2in drive, 1in thin wall design for access in tight spaces. 44mm (1.73in) overall length supports compact work areas and better control. CR-Mo alloy steel construction delivers high strength and heavy-duty durability. Oil-quenched heat treatment improves toughness for repeated impact use. Matte black oxide coating adds corrosion resistance and a durable exterior surface. Permanently stamped size markings help fast identification and organized tool storage. Meets or exceeds ANSI standards for dependable fit, performance, and safety. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.