Shop GENIUS TOOLS
Create Account
#5 Spline Drive 2in Impact Socket
- Mfr # 567064
- Zoro # G023583587
product price:Â
$
59.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 567064
- Zoro #
- G023583587
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket #5 Spline 2 Inch Length 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 567064 Impact Socket This #5 spline drive impact socket is built for professional technicians who need dependable strength under repeated impact. With a 3/8 inch drive and 2 inch socket size, it supports consistent fit and torque transfer where spline drive fasteners are used. Constructed from Chromium Molybdenum alloy steel, it's engineered for high strength, durability, and anti-corrosive performance. An oil-quenched heat treatment and matte black oxide coating help create a tough exterior while maintaining a strong inner core for long service life. Key Benefits #5 spline drive impact socket design suited for demanding, high-torque work. 89mm (3.5 inch) overall length balances access, clearance, and control. Chromium Molybdenum alloy steel delivers strength with anti-corrosive protection. Heat treated through oil quenching for durable exterior and strong core. Matte black oxide coating helps resist wear in professional shop conditions. Permanently stamped size markings support fast identification and better tool organization. Designed for heavy use, this socket focuses on longevity and practical shop efficiency: durable CR-Mo construction, clear size identification, and a protective finish intended to hold up in daily rotation. The build and standards alignment support reliable performance without adding unnecessary complexity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.