Shop GENIUS TOOLS
Create Account
1/2in Dr. 22mm Swivel Deep Impact Socket
- Mfr # 480022MD
- Zoro # G223580782
original price:Â $23.47 , new price: $21.12 , 10 percent off
new price:Â
$
21.12
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480022MD
- Zoro #
- G223580782
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 22mm Deep Swivel 1/2 Inch Drive Heavy Duty - 480022MD Professional Impact Socket This 22mm deep swivel impact socket is built for 1/2 inch drive impact use where access and alignment are limited. The swivel design helps maintain contact on fasteners in tight areas, while the deep profile reaches recessed hardware more easily. Constructed from chromium-vanadium steel alloy and finished with a matte black oxide coating, it is designed for strength, durability, and anti-corrosive performance. Clear, stamped size markings support quick identification and cleaner tool organization during repetitive service work. Key Benefits Swivel head provides full range of motion in tight, hard-to-reach spaces. Deep 97mm length helps reach recessed fasteners with fewer extensions. Chromium-vanadium steel alloy delivers strength, durability, and anti-corrosive protection. Oil-quenched, heat-treated construction supports a tough exterior and strong inner core. Matte black oxide coating adds surface durability for demanding impact applications. Permanently stamped 22mm size markings improve identification and tool organization. SKU 480022MD is designed for professional-grade performance over long-term, heavy use. Its combination of swivel access, deep reach, and hardened construction supports reliable torque transfer and consistent fitment, helping reduce frustration when working around obstructions and confined clearances.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.