Shop GENIUS TOOLS
Create Account
1/4in Dr. 9/16in Deep Impact Socket
- Mfr # 295218
- Zoro # G823581783
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 295218
- Zoro #
- G823581783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 9/16 Inch 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 295218 Impact Socket This 9/16in deep impact socket is built for 1/4in drive applications where controlled torque transfer and a secure 6-point grip are required. With a 50mm (1.97in) overall length, it provides added reach compared to standard sockets while maintaining a compact profile for tight work areas. Engineered for professional hand tool use, the socket is heat treated through oil quenching and finished with a matte black oxide coating for a tough exterior and strong inner core. Size markings are stamped for permanent identification, supporting fast selection and organized tool storage. Key Benefits 6-point 9/16in impact design helps reduce fastener rounding under load. Deep 50mm (1.97in) length improves access on recessed or extended fasteners. 1/4in drive size supports compact impact setups and controlled torque application. Chrome molybdenum steel construction delivers high strength for heavy-duty service. Oil-quenched heat treatment provides durable exterior and reinforced core strength. Matte black oxide coating adds protection and a non-reflective working finish. Stamped size markings remain readable for quicker identification and organization. SKU: 295218. Built for long-term, repeat use in demanding environments where durability, fit, and consistent performance matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.