Shop GENIUS TOOLS
Create Account
3/4in Dr. 51mm Deep Impact Socket
- Mfr # 649551
- Zoro # G723581364
original price:Â $62.86 , new price: $56.57 , 10 percent off
new price:Â
$
56.57
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649551
- Zoro #
- G723581364
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 51mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649551 Deep Impact Socket This 3/4in drive 51mm deep impact socket is built for high-torque impact use where strength, fit, and durability matter. Its deep profile helps reach fasteners that sit below the surface, while the stamped size marking supports quick identification in a busy tool setup. Constructed from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it is designed for long service life under heavy-duty conditions. A matte black oxide coating adds a tough exterior finish and helps resist corrosion over time. Key Benefits 3/4in drive, 51mm deep impact socket profile for deeper fastener access. 100mm (3.94in) overall length balances reach, control, and leverage. Chromium Molybdenum alloy steel construction supports high strength and durability. Matte black oxide coating provides a tough exterior and anti-corrosive protection. Oil-quenched heat treatment builds a strong core for professional lifetime use. Permanently stamped size markings make identification fast and organization easier. Meets or exceeds ANSI standards for dependable, consistent tool performance. SKU: 649551. Its deep-length format and clearly stamped sizing help keep work efficient and organized.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.