Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Impact Socket
- Mfr # 393025
- Zoro # G823580373
product price:Â
$
3.60
/ea
Sold in multiples of 2 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 393025
- Zoro #
- G823580373
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 25/32 Inch Size 3/8 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 393025 Impact Socket SKU: 393025. This 3/8 inch drive 25/32 inch impact socket is built for high-torque fastening and removal where impact-rated strength matters. With a compact 32mm (1.26 inch) overall length, it fits into tight work areas while maintaining durable performance. Manufactured from a chromium-vanadium steel alloy for strength, durability, and anti-corrosive properties, the socket is heat treated through oil quenching and finished with a matte black oxide coating. Permanent size stamping supports fast identification in a professional hand tools setup. Key Benefits 3/8 inch drive, 25/32 inch size for impact applications and consistent fit. 32mm (1.26 inch) overall length helps access confined working areas. Chromium-vanadium steel alloy provides strength, durability, and anti-corrosive protection. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps resist wear while maintaining a professional finish. Permanently stamped size marking simplifies tool organization and quick identification. Meets or exceeds ANSI standards for established quality and safety benchmarks. Designed for professional technicians and built for heavy use, this impact socket supports long-term reliability across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.