Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Cr-Mo Impact Socket
- Mfr # 444023
- Zoro # G923581225
product price:Â
$
7.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 444023
- Zoro #
- G923581225
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 444023 Impact Socket SKU: 444023. This 23mm impact socket is built for high-torque fastening with a 1/2in drive. Its compact 42mm (1.65in) overall length helps maintain access and control where longer sockets can be cumbersome. Manufactured from Chromium Molybdenum Alloy Steel, it balances strength and durability with anti-corrosive properties. A heat-treated, oil-quenched design and matte black oxide finish support long-term performance for professional technicians and heavy-use environments. Key Benefits 1/2in drive and 23mm size suited to high-torque impact applications. 42mm (1.65in) overall length supports access in tight work areas. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Matte black oxide coating adds protection and a tough exterior surface. Oil-quenched heat treatment improves inner core strength for demanding service. Stamped size markings aid fast identification and long-term tool organization. Designed for professional-grade use, this impact socket focuses on longevity, visibility, and reliable performance under repeated load. The Cr-Mo build, protective finish, and clear markings make it a practical choice for maintaining an organized, durable socket set that meets ANSI expectations.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.