Shop GENIUS TOOLS
Create Account
1/2inDr. 10mm 12-pt Thin Wall Impact Socket
- Mfr # 453810
- Zoro # G523582332
original price:Â $5.34 , new price: $4.81 , 9 percent off
new price:Â
$
4.81
/ea
Sold in multiples of 2 for
$9.62
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 453810
- Zoro #
- G523582332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 10mm Thin Wall 1/2 Inch Drive 12-Point CR-Mo Steel - 453810 Professional Impact Socket SKU: 453810. This 10mm thin wall impact socket is built for 1/2 inch drive impact applications where access is limited and a slimmer profile helps reach fasteners in tighter clearances. The 12-point design supports secure engagement for efficient torque transfer. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), it is engineered for high strength and durability with anti-corrosive properties. Heat treatment through oil quenching, plus a matte black oxide coating, helps deliver a tough exterior and a strong inner core for long-term service. Key Benefits Thin wall profile improves access in tight clearances without sacrificing strength. 10mm, 12-point design helps maintain grip and reduce fastener rounding. 1/2 inch drive size suits common professional impact tools and setups. CR-Mo alloy steel provides high strength, durability, and anti-corrosive performance. Heat treated via oil quenching for a durable exterior and strong core. Matte black oxide coating adds protection and supports long-term shop use. Permanently stamped size marking improves tool organization and quick identification. Overall length is 38mm (1.5 inches) for a compact, effective fit in demanding work areas.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.