Shop GENIUS TOOLS
Create Account
3/4in Dr. 26mm Deep Impact Socket
- Mfr # 649526
- Zoro # G123584590
original price:Â $20.21 , new price: $18.19 , 10 percent off
new price:Â
$
18.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649526
- Zoro #
- G123584590
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 26mm Size 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649526 Deep Impact Socket Built for high-torque fastening, this 26mm deep impact socket uses a 6-point design for secure engagement on fasteners. The 3/4 inch drive size and 90mm (3.54 inch) overall length help reach recessed hardware while maintaining stable power transfer under impact use. Constructed from Chromium Molybdenum alloy steel and finished for durability, it's designed to hold up in professional toolboxes and demanding shop conditions. Permanent size stamping supports faster identification and cleaner organization on the bench or cart. Key Benefits 26mm 6-point impact socket helps reduce fastener rounding under load. 3/4 inch drive interface suits heavy-duty impact tools and applications. Deep 90mm (3.54 inch) length reaches nuts on extended studs. Chrome molybdenum alloy steel delivers high strength with anti-corrosive properties. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds wear resistance for long-term professional use. Permanently stamped size markings simplify identification and tool organization. SKU: 649526. A practical choice when you need a durable, clearly marked deep impact socket that stays dependable through repeated heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.