Shop GENIUS TOOLS
Create Account
1/2in Dr. 40mm Cr-Mo Deep Impact Socket
- Mfr # 447840
- Zoro # G323583010
original price:Â $34.75 , new price: $23.45 , 32 percent off
new price:Â
$
23.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447840
- Zoro #
- G323583010
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 40mm 1/2 Inch Drive Chrome Molybdenum Heavy Duty - 447840 Impact Socket This deep 40mm, 6-point impact socket is built for high-torque fastening work where strength and secure engagement matter. The deep profile helps provide added reach, while the 1/2in drive interface supports common impact-tool setups used by professional technicians. Manufactured from Chromium Molybdenum Alloy Steel and heat treated through oil quenching, it's designed for durability under repeated impact use. A matte black oxide coating adds a tough exterior finish, and the socket size is stamped for fast, permanent identification in a busy tool box. Key Benefits 40mm 6-point design helps reduce rounding and improves fastener engagement. Deep impact length reaches recessed fasteners without sacrificing torque transfer. 1/2in drive size fits standard impact wrenches and ratchets. Chromium Molybdenum alloy steel construction supports high strength and durability. Oil-quenched heat treatment delivers a tough exterior with strong inner core. Matte black oxide coating adds anti-corrosive protection for demanding environments. Permanently stamped size markings simplify organization and speed up tool selection. SKU: 447840. Built for professional-grade service, it's suited to repeated heavy use where dependable fit, strength, and identification matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.