Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/4in Cr.-Mo Deep Impact Socket
- Mfr # 366308
- Zoro # G723578951
product price:Â
$
4.41
/ea
Sold in multiples of 2 for
$8.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366308
- Zoro #
- G723578951
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1/4 Inch Size 3/8 Inch Drive Chrome Molybdenum CR-Mo Durable Construction - 366308 Impact Socket SKU: 366308. This deep impact socket is built for 3/8 inch drive tools and sized at 1/4 inch to handle demanding fastening tasks. Its deep profile helps reach recessed fasteners while keeping the tool interface stable. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching, combined with a matte black oxide coating, supports a tough exterior and a strong inner core for long-term professional use. Key Benefits 3/8 inch drive deep impact socket designed for 1/4 inch fasteners. 63mm overall length provides added reach without sacrificing control in tight areas. Chromium molybdenum alloy steel construction delivers high strength and durability. Anti-corrosive properties help the socket resist wear in demanding shop conditions. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating helps protect the surface and reduce corrosion. Permanently stamped size markings simplify identification and tool organization. Made to meet or exceed ANSI standards, this socket is suited to professional technicians who rely on consistent fit and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.