Shop GENIUS TOOLS
Create Account
1/2in Dr. 23mm Deep Impact Socket
- Mfr # 417823
- Zoro # G923578881
original price:Â $8.10 , new price: $7.29 , 10 percent off
new price:Â
$
7.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417823
- Zoro #
- G923578881
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 23mm Deep 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417823 (Deep Impact Socket) This 23mm deep impact socket is built for 1/2 inch drive impact use where secure fastener engagement and consistent torque transfer matter. The 6-point profile helps reduce the chance of rounding fasteners, especially under higher load. With a 78mm (3.07 inch) overall length, it provides added reach on recessed hardware. Size markings are stamped for quick identification and long-term organization in a professional tool setup. Key Benefits 23mm 6-point impact design grips fasteners securely to help prevent rounding. 1/2 inch drive size fits common impact wrenches and ratchets. Deep length (78mm / 3.07 inches) reaches recessed or extended fasteners. Made from Chromium-vanadium Steel Alloy for strength and corrosion resistance. Heat treated by oil quenching for durable exterior and strong core. Matte black oxide coating supports long service life in demanding shop environments. Permanently stamped size markings speed identification and improve tool organization. SKU: 417823. Built for repeated heavy use, it balances durability, clear markings, and a deep profile for reliable everyday service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.