Shop GENIUS TOOLS
Create Account
3/4in Dr. 62mm Impact Socket
- Mfr # 645262
- Zoro # G123581285
product price:Â
$
96.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 645262
- Zoro #
- G123581285
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 62mm 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 645262 Impact Socket This 3/4in drive 62mm impact socket is built for high-torque fastening and removal in professional service environments. With an overall length of 80mm (3.15in), it offers a practical balance of reach and control for larger fasteners. Manufactured from Chromium Molybdenum alloy steel, it delivers strength for impact use while providing anti-corrosive properties. A heat-treatment process using oil quenching and a matte black oxide coating supports long-term durability and core strength under repeated heavy use. Key Benefits 3/4in drive 62mm impact socket for demanding, high-torque applications. 80mm (3.15in) overall length supports reach without sacrificing control. Chromium Molybdenum alloy steel construction for strength and durability. Anti-corrosive material properties help maintain performance over time. Oil-quenched heat treatment improves toughness and inner core strength. Matte black oxide coating adds a durable exterior for professional use. Stamped size markings provide permanent, easy identification in storage. SKU 645262 is designed for professional technicians who rely on consistent fit, dependable strength, and clear size identification when organizing and selecting impact sockets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.