Shop GENIUS TOOLS
Create Account
1/2in Dr. 25mm Deep Impact Socket
- Mfr # 417825
- Zoro # G123581452
original price:Â $10.19 , new price: $9.17 , 10 percent off
new price:Â
$
9.17
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 417825
- Zoro #
- G123581452
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 25mm 1/2 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 417825 Deep Impact Socket This 25mm deep impact socket is built for high-torque fastening where reach and durability matter. The 6-point design helps maintain a secure fit on fasteners, while the deep profile provides added access compared with standard-length sockets. With a 1/2in drive and 78mm (3.07in) overall length, it fits common impact tools and helps cover a wide range of service work. Clear, stamped size markings support fast identification and better tool organization in busy environments. Key Benefits 25mm 6-point impact socket supports high torque and reduces fastener rounding. 1/2in drive and 78mm length provide reach without sacrificing control. Made from Chromium-vanadium Steel Alloy for strength and corrosion resistance. Oil-quenched heat treatment enhances core strength for long-term professional use. Matte black oxide coating creates a tough exterior for demanding impact applications. Stamped size markings stay readable for quick identification and organization. Designed for professional technicians and heavy daily use, this socket focuses on durability, fit, and easy identification. Its heat-treated construction and protective finish support consistent performance, while the deep length and 6-point profile help deliver reliable engagement across repeated impact cycles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.