Shop GENIUS TOOLS
Create Account
1/2in Dr. 15/16in Cr-Mo Thin wall Impact Socket
- Mfr # 463830
- Zoro # G323580699
product price:Â
$
6.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 463830
- Zoro #
- G323580699
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 15/16 Inch Thin Wall 1/2 Inch Drive CR-Mo Steel Durable Design - 463830 Impact Socket Built for high-torque fastening, this 1/2in drive thin wall impact socket fits 15/16in fasteners while maintaining a compact 44mm (1.73in) overall length. The thin wall profile helps improve access where surrounding hardware or tight clearances limit standard socket use. Manufactured from Chromium Molybdenum Alloy Steel, it is engineered for strength and long service life, with anti-corrosive properties and a matte black oxide finish. Sizes are permanently stamped to support fast identification and consistent tool organization in professional environments. Key Benefits 1/2in drive, 15/16in thin wall design for high-torque impact applications. 44mm (1.73in) overall length balances access, leverage, and control. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Heat treated through oil quenching for tough exterior and strong inner core. Matte black oxide coating helps resist corrosion in demanding shop conditions. Permanently stamped size markings improve organization and quick identification. SKU: 463830. Designed for professional technicians, this impact socket is built to handle heavy use with consistent fit and reliable performance. The combination of CR-Mo steel construction, controlled heat treatment, and a protective black oxide finish supports long-term durability while keeping the socket easy to identify in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.