Shop GENIUS TOOLS
Create Account
1/2in Dr. 1 1/2in Cr-Mo Deep Impact Socket
- Mfr # 467848
- Zoro # G423584375
original price:Â $23.96 , new price: $21.56 , 10 percent off
new price:Â
$
21.56
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 467848
- Zoro #
- G423584375
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 1 1/2 Inch Size 1/2 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 467848 Deep Impact Socket This deep impact socket is built for high-torque fastening where strength, reach, and durability matter. With a 1/2 inch drive and 1 1/2 inch size, it's designed for professional technicians who rely on consistent performance in heavy-use environments. Made from Chromium Molybdenum Alloy Steel (Cr-Mo), it combines high strength with anti-corrosive properties. The 78mm (3.07 inch) overall length adds useful access on recessed or hard-to-reach fasteners, while clear size markings support fast identification in the toolbox. Key Benefits 1/2 inch drive deep impact design supports demanding high-torque applications. 78mm (3.07 inch) length provides reach for recessed fasteners. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help withstand harsh shop and jobsite conditions. Heat treated through oil quenching for tough exterior and strong core. Matte black oxide coating adds protective finish suited for impact socket use. Permanently stamped size markings improve organization and speed tool selection. Built to meet or exceed ANSI standards, this socket is engineered for long-term professional service.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.